Motion
6580R/6535R
Tapered Roller Bearing Assembly - 3.5000 in Bore, 6.3750 in OD, 2.1250 in Width
Mi Item #06935642
MFR #6580R/6535R
Price$1,649.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 3.5000 in Bore, 6.3750 in OD, 2.1250 in Width
Mi Item #06935642
MFR #6580R/6535R

Mfr description
6580R/6535R TAPERED
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,649.42/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Cone Width
    55.1 mm
  • Cup Width  
    42.86 mm
  • Outside Diameter
    6.3750 in
  • Overall Length
    161.925 mm
  • Overall Width
    2.1250 in
  • Weight
    4.633 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK 6580R/6535R Cone and Cup, 88.9 mm Dia Bore, 161.925 mm OD, 55.1 mm W
  • Double Row Design
    Single row tapered roller bearing, inch-type
  • Dynamic Load Capacity
    325000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176533198
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176533198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)