Motion
938R/932R
Tapered Roller Bearing Assembly - 4.5000 in Bore, 8.3750 in OD, 2.6250 in Width
Mi Item #06935643
MFR #938R/932R
Price$5,133.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 4.5000 in Bore, 8.3750 in OD, 2.6250 in Width
Mi Item #06935643
MFR #938R/932R

Mfr description
938R/932R TAPERED
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,133.16/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Cone Width
    66.68 mm
  • Cup Width  
    53.98 mm
  • Outside Diameter
    8.3750 in
  • Overall Length
    212.725 mm
  • Overall Width
    2.6250 in
  • Weight
    10.077 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK 938R/932R, Inch Tapered Roller Bearing, 4.5000 in Bore, 8.3750 in OD, 2.6250 in Cone Width, 2.1250 in Cup Width
  • Double Row Design
    Single row tapered roller bearing, inch-type
  • Dynamic Load Capacity
    475000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176534201
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176534201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)