Motion
3490/3420
Tapered Roller Bearing Assembly - 1.5000 in Bore, 3.1250 in OD, 1.1600 in Width
Mi Item #06935644
MFR #3490/3420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 1.5000 in Bore, 3.1250 in OD, 1.1600 in Width
Mi Item #06935644
MFR #3490/3420

Mfr description
3490/3420 TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter
    3.1250 in
  • Overall Width
    1.1600 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200070
  • Manufacturer Upc Number
    029176530838
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)