Motion
645R/632R
Tapered Roller Bearing Assembly - 2.8125 in Bore, 5.3750 in OD, 1.6250 in Width
MI ITEM #06935645
MFR #645R/632R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 2.8125 in Bore, 5.3750 in OD, 1.6250 in Width
MI ITEM #06935645
MFR #645R/632R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
645R/632R TAPERED

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    5.3750 in
  • Overall Width
    1.6250 in
  • Overall Length
    136.525 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176950940
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176950940
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text