Motion
NAH15EM-DP
NAH15EM-DP
Mi Item #06935648
MFR #NAH15EM-DP
Price$286.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAH15EM-DP
Mi Item #06935648
MFR #NAH15EM-DP

Mfr description
NAH15EM-DP BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.66/each

Specifications

Dimensions

  • Overall Height
    19.4 MM
  • Overall Length
    56.6 MM
  • Overall Width
    47 MM

Details

  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)