Motion
CDQ2B63-50+0DZ-XC11

SMC CORP OF AMERICA
CDQ2B63-50+0DZ-XC11

Compact Cylinderinder, CQ2-Z
Mi Item #06935666
MFR #CDQ2B63-50+0DZ-XC11
Price$296.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B63-50+0DZ-XC11

Compact Cylinderinder, CQ2-Z
Mi Item #06935666
MFR #CDQ2B63-50+0DZ-XC11

Mfr description
CDQ2B63-50+0DZ-XC11 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.47/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Port Size
    1/4 BSPT
  • Rod Size / Thread
    M10x1.5 Female ISO
  • Second Stroke Length
    0 mm
  • Stroke
    50 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options
    Dual Stroke Cylinder - Single Rod Type
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)