1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
6421805
Duplex Hand Grip Clamp—Handle Length: 10 in
MI ITEM #
06935737
MFR #
6421805
Price
$671.02
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Lifting Clamps
CAMPBELL CHAIN 6421805
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
6421805
Duplex Hand Grip Clamp—Handle Length: 10 in
MI ITEM #
06935737
MFR #
6421805
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$671.02
/each
Qty
Add to Cart
Specifications
Dimensions
Weight
3.9
Width
2.875
Overview
Mfr description
6421805 #3 DUPLEX HAND GRIP 10"
Carry or pull any object that will fit into jaws
One-piece cast alloy body for strength and durability
Grips and releases automatically
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought