Motion
VEX3902-145DZ

SMC CORP OF AMERICA
VEX3902-145DZ

VALVE, SOL
MI ITEM #06935941
MFR #VEX3902-145DZ
Price$695.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX3902-145DZ

VALVE, SOL
MI ITEM #06935941
MFR #VEX3902-145DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$695.44/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Number Of Ports
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 122 °F
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VEX3902-145DZ VALVE, SOL
  • Power valve series, 3 position valve
  • Body ported & base mounted styles
  • Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
  • Proof pressure: 1.5MPa
  • Ambient temperature: 0~50°C (air op: 60°C)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought