Motion
NB-4
Bearing Insert - 0.5000 in, Blind Bore, Nolu-S Plastic Material
MI ITEM #06936123
MFR #NB-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Insert - 0.5000 in, Blind Bore, Nolu-S Plastic Material
MI ITEM #06936123
MFR #NB-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NB-4 TUBING

Specifications

  • Insert Bearing Type
    Blind Bore
  • Bore Diameter
    0.5000 in
  • Material
    Nolu-S Plastic
  • Overall Length
    1.4900 in
  • Outside Diameter
    0.8900 in
  • Flange Outside Diameter
    1.0000 in
  • Flange Thickness
    0.1300 in
  • Additional Details
    Blind bore insert, to be used with ABS end caps.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought