Motion
SK402XL-LFH40

SALISBURY
SK402XL-LFH40

Arc Flash Protective 3-Piece Suit - HRC: 4, 2XL Garment Size, Gray Color
MI ITEM #06936174
MFR #SK402XL-LFH40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
SK402XL-LFH40

Arc Flash Protective 3-Piece Suit - HRC: 4, 2XL Garment Size, Gray Color
MI ITEM #06936174
MFR #SK402XL-LFH40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SK402XL-LFH40 ARC FLASH KIT 40 CAL, 2XL
  • Durable
  • Highly Comfortable fabric allows for a generous fit to wear over your work clothing
  • 99.9% UV protection
  • Keeps drier and cooler even in demanding conditions

Specifications

  • Garment Size
    2XL
  • Color
    Gray
  • Hazard Risk Category Hrc
    4
  • Garment ATPV Rating
    40 cal/cm²
  • Garments Included In Kit
    Coat & Bib Overalls
  • Hood Or Face Shield System Type
    Pro-Hood® Arc Flash Protection Hood
  • Chest Size
    50 to 52 in
  • Waist Size
    44 to 46 in
  • Inseam
    30 in
  • Additional Accessories In Kit
    Hard Hat, Safety Glasses, Storage Bag
  • Approval Listing Regulations
    ASTM F1506, CE 0120, NFPA 70E
  • Product Type
    Arc Flash Protective Clothing Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought