Motion
Y9216XS
Y9216XS
Mi Item #06936235
MFR #Y9216XS
Price$18.69/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y9216XS
Mi Item #06936235
MFR #Y9216XS

Mfr description
Y9216XS GLOVE CUT LEVEL 5 VIS-TECH
  • Seamless machine knit cut resistant shell provides all-day comfort and protection
  • Sandy nitrile palm coating delivers improved grip in wet and oily applications
  • Machine washable for longer service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.69/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    9.3 in
  • Size
    XS

Details

  • Application
    Construction,Metal Fabrication,Metal Handling,Blade Changing,Assembly
  • Coating Material
    Nitrile
  • Color
    Black, Grey
  • Country of Origin
    CN
  • Description
    ANSI 5 PALM DIP NITRILE GLOVE XS
  • Harmonization Code
    6116105520
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
  • Lining Material
    HPPE - Polyurethane with Stainless Steel Blend
  • Manufacturer Catalog Number
    Y9216XS
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Palm Coated
  • Protection Type
    Palm Coated
  • UPC_NO
    43551063629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)