Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Drive Belt - 14MPT, 14 mm Pitch, 1610 mm Overall Length, 20 mm Width, 115 Teeth
Mi Item #06936295
MFR #1610-14MPT-120

Mfr description
1610-14MPT-120 Panther Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    1610 mm
  • Overall Width  
    20 mm
  • Pitch
    14 mm
  • Pitch Length
    1610 mm

Details

  • Belt Type
    14MPT
  • Manufacturer Upc Number
    785201945120
  • Material
    Polymer
  • Number Of Teeth  
    115
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201945120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)