Motion
6J335JA
V-Belt Pulley - J Belt Section, 6 Groove, Bushing Required Bore Size, 4.2500 in O.D., QD Bushed, JA Series Bushing, Steel Material
MI ITEM #06936402
MFR #6J335JA
Your Price$113.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - J Belt Section, 6 Groove, Bushing Required Bore Size, 4.2500 in O.D., QD Bushed, JA Series Bushing, Steel Material
MI ITEM #06936402
MFR #6J335JA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$113.78/each(List $130.85)

Overview

Mfr description
6J335JA JA BUSHED, STEEL, 13/16'' LTB

Specifications

  • Belt Section Size
    J
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Bore Diameter
    Bushing Required
  • Material
    Steel
  • Manufacturer Upc Number
    00195057009936
  • UPC_NO
    00195057009936
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought