Motion
230/530CAMC3P55W509

NSK CORP, BEARING DIV
230/530CAMC3P55W509

Spherical Roller Bearing - 530 mm ID, 780 mm OD, 185 mm Width, Straight Bore, Open, C3
MI ITEM #06937101
MFR #230/530CAMC3P55W509
List Price$95,925.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
230/530CAMC3P55W509

Spherical Roller Bearing - 530 mm ID, 780 mm OD, 185 mm Width, Straight Bore, Open, C3
MI ITEM #06937101
MFR #230/530CAMC3P55W509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95,925.82/each for your price

Overview

Mfr description
230/530CAMC3P55W509 (OLD 230/530CAME7C3)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    4400000 N
  • Country of Origin
    JP
  • Static Load Capacity
    9200000 N
  • Maximum RPM (Grease)
    340 rpm
  • Max Rpm
    430 rpm
  • Cage Material
    Brass
  • Fillet Radius
    5 mm
  • Series
    230
  • Manufacturer Upc Number
    029176949296
  • UPC_NO
    029176949296
  • Harmonization Code
    8482300080
  • Maximum Speed
    430 rpm
  • Description
    Spherical roller bearing, series 230
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text