Motion
23088CAGMKE4C3TF

NSK CORP, BEARING DIV
23088CAGMKE4C3TF

Spherical Roller Bearing - 440 mm ID, 650 mm OD, 157 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #06937102
MFR #23088CAGMKE4C3TF
Price$77,890.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23088CAGMKE4C3TF

Spherical Roller Bearing - 440 mm ID, 650 mm OD, 157 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #06937102
MFR #23088CAGMKE4C3TF

Mfr description
23088CAGMKE4C3TF SHAKER SCREEN SPHERICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77,890.70/each

Specifications

Dimensions

  • Bore Diameter  
    440 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    650 mm
  • Overall Width  
    157 mm
  • Weight
    166.43 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 230, HTF: Long-life Hi-TF steel
  • Dynamic Load Capacity
    708000 kN
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176950735
  • Max Rpm
    530 rpm
  • Maximum RPM (Grease)
    430 rpm
  • Maximum Speed
    530 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Static Load Capacity
    1427500 kN
  • UPC_NO
    029176950735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)