Motion
6006DDUC4
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width
MI ITEM #06937124
MFR #6006DDUC4
Your Price$72.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width
MI ITEM #06937124
MFR #6006DDUC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.79/each(List $83.71)

Overview

Mfr description
6006DDUC4 6000 SERIES SINGLE ROW DEEP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    13 mm
  • Overall Width
  • Overall Length
    55 mm
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    13 mm
  • Manufacturer Catalog Number
    6006DDUC4
  • Manufacturer Upc Number
    029176928352
  • UPC_NO
    029176928352
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6006DDUC4 is a 30mm bore radial deep groove ball bearing with double seals, 55mm OD, and 13mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text