Motion
63203DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 17.50 mm Width, Without Snap Ring, C3 Internal Clearance
MI ITEM #06937144
MFR #63203DDUC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 17.50 mm Width, Without Snap Ring, C3 Internal Clearance
MI ITEM #06937144
MFR #63203DDUC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63203DDUC3 CARTRIDGE BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Outer Ring Width
    17.50 mm
  • Manufacturer Catalog Number
    63203DDUC3
  • Manufacturer Upc Number
    029176078811
  • UPC_NO
    029176078811
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 63203DDUC3 is a 17 mm bore radial/deep groove ball bearing with a 40 mm OD and 17.50 mm width, ideal for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought