Motion
5299163-500

FENNER DRIVES
5299163-500

Red Driver Pad - Driver Pad, 100 % Virgin Material, 500 ft Length
Mi Item #06937148
MFR #5299163-500
Price$13.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
5299163-500

Red Driver Pad - Driver Pad, 100 % Virgin Material, 500 ft Length
Mi Item #06937148
MFR #5299163-500

Mfr description
5299163-500' RED DRIVER PAD / ROLL
  • 500 ft Box
  • Manufactured to OEM specifications
  • Always a consistent profile with ideal hole alignment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.64/ft

Specifications

Dimensions

  • Height
    0.029
  • Length
    0.037, 500 ft
  • Weight
    0.12912
  • Width
    0.037

Details

  • Accessory Type
    Driver Pad
  • Material
    100 % Virgin
  • Package Quantity
    500 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)