Motion
77 42 115

KNIPEX
77 42 115

Diagonal Cutter - 4.5000 in Overall Length
Mi Item #06937153
MFR #77 42 115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
77 42 115

Diagonal Cutter - 4.5000 in Overall Length
Mi Item #06937153
MFR #77 42 115

Mfr description
77-42-115 DIAGONAL CUTTERS
  • For fine cutting work in electronics and fine mechanics.
  • Sturdy, zero-backlash box joint.
  • Low friction double spring for gentle and even opening.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    35/64 in.
  • Handle Length
    3 1/2 in.
  • Height
    7/8 in.
  • Jaw Length
    14 mm
  • Jaw Thickness
    7.50 mm;0.2953 in
  • Jaw Width
    7/16 in.
  • Length
    4 5/8 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    4.5000 in
  • Single Part Height
    7/8 in. in
  • Single Part Length
    4 5/8 in.
  • Single Part Width
    4 5/8 in.
  • Tool Weight
    0.175 lbs.
  • Tool Width
    2 in.
  • Weight
    0.175
  • Width
    2 in.

Details

  • Application
    Electronics Assembly, Fine Work, Precision Assembly, Soft Wire
  • Blade Finish
    Polished
  • Body Material
    Ball Bearing Steel
  • Color
    Red/Blue
  • Cutter Type
    Diagonal
  • Cutting Capacity (Copper & Aluminum)
    0.3 - 1.30 mm
  • Description
    Electronics Diagonal Cutters
  • Ergonomic Handle
    true
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Style
    Multi-component grips
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6060
  • High Leverage
    true
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221005283
  • Material
    Ball Bearing Steel
  • Number Of Pieces
    1
  • UPC_NO
    843221005283
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)