Specifications
Dimensions
- Bore Diameter40 mm
- Stroke75 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cushion TypeRubber Bumper
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Mounting TypeDouble Clevis
- Options IncludedMagnetized, Switch Ready
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod GenderMale
- Rod TypeSingle Rod
- SeriesNCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)