Specifications
Dimensions
- Weight0.156 kg
Details
- ActionSingle
- Country of OriginCN
- Flow Coefficient Cv Flow Factor Kv2.3 Cv
- Manufacturer Product Page
- Number Of Ports3
Overview
Mfr description
VHS30-N03B-KZ SINGLE ACTION RELIEF VALVE
- 3 port pressure relief valve
- Accessory for AC series
- Lockable for energy isolation
- Single action operation, simply turn
- Resin or metal handle construction
- Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1"
- Thread Types: Rc, NPT, G