Motion
MDLUD50-150H-589Z-CJRU0373

SMC CORP OF AMERICA
MDLUD50-150H-589Z-CJRU0373

Compact Cylinder - Plate Type, 50 mm Bore, 150 mm Stroke, Double Clevis Mounting Type
Mi Item #06937295
MFR #MDLUD50-150H-589Z-CJRU0373
Price$1,651.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDLUD50-150H-589Z-CJRU0373

Compact Cylinder - Plate Type, 50 mm Bore, 150 mm Stroke, Double Clevis Mounting Type
Mi Item #06937295
MFR #MDLUD50-150H-589Z-CJRU0373

Mfr description
MDLUD50-150H-589Z-CJRU0373 CYL,
  • Release-plate cylinder with lock
  • Bore sizes: 25, 32, 40, 50
  • Slim and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,651.53/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke  
    150 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Plate cylinder with lock series MLU is ideal for maintaining supply pressure to prevent dropping of the load when residual pressure is released. Drop prevention is possible at any point of stroke. Lock positions can be changed to accommodate the position of the external stopper and the thickness of the clamped work piece.
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Plate
  • Compact Cylinder Type
    Plate
  • Country of Origin
    KR
  • Cylinder Series
    MLU
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Double Clevis
  • Operating Pressure Range
    0.7 to 0.2 MPa
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    MLU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)