Motion
CSW43-190-2Z-U

ROLLON CORP
CSW43-190-2Z-U

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 43 mm, Overall Length: 190 mm
Mi Item #06937417
MFR #CSW43-190-2Z-U
Price$409.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CSW43-190-2Z-U

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 43 mm, Overall Length: 190 mm
Mi Item #06937417
MFR #CSW43-190-2Z-U

Mfr description
CSW43-190-2Z-U, 5 RLR SLIDER, SHIELDED
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409.75/each

Specifications

Dimensions

  • Nominal Diameter
    43 mm
  • Overall Length
    190 mm
  • Weight
    1.848 lbs

Details

  • Acceleration
    15 m/s²
  • Axial Static Load Capacity
    2215 N
  • Dynamic Load Capacity
    14675 N
  • Measurement Standard
    Metric
  • Moment Capacity
    108.6 N-m, 313.5 N-m, 43.6 N-m
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    6540 N
  • Rail Style
    Compact Rail
  • Speed
    7 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)