Specifications
Dimensions
- Port Size0.5000 in
Details
- Additional DetailsAuto Drain Valve
- Drain MethodAutomatic
- Drain TypeAutomatic
- SeriesAD
- Thread StandardNPT
- TypeAuto Drain Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)