Motion
625001.02

MARTOR USA
625001.02

SECUPRO 625 Utility Knife - Fully Automatic Retractable, Aluminum, Silver & Black with Blue Triggers Color, Safety Level: 3
Mi Item #06937873
MFR #625001.02
Price$73.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARTOR USA
625001.02

SECUPRO 625 Utility Knife - Fully Automatic Retractable, Aluminum, Silver & Black with Blue Triggers Color, Safety Level: 3
Mi Item #06937873
MFR #625001.02

Mfr description
625001-02 SECUPRO 625 KNIFE
  • Fully automatic retractable blade for safety
  • Ergonomically friendly trigger mechanism to engage the blade
  • Durable body made of aluminum with soft touch rubber for grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.93/each

Specifications

Dimensions

  • Length
    6.0600 in
  • Overall Length
    6.0600 in
  • Weight
    5.33 oz
  • Width
    0.8700 in

Details

  • Color
    Silver & Black with Blue Triggers
  • Description
    The SECUPRO 625 is at the forefront of our ergonomic squeeze-grip knives. Its aspiration is very clear: premium. Because it offers all that professional users require: an aluminum handle, an easy and smooth lever to release the blade, a large cutting depth combined with a very high safety due to the fully automatic blade retraction and a comfortable blade change. All in all, you will know that you have a high-end cutting tool in your hands
  • Knife Type
    Fully Automatic Retractable
  • Material
    Aluminum
  • Safety Level
    3
  • Type
    Secupro
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)