Motion
78033
30 in Belt Length, 38 mm Belt Width
MI ITEM #06937900
MFR #78033
Your Price$22.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 in Belt Length, 38 mm Belt Width
MI ITEM #06937900
MFR #78033

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.71/each(List $26.11)

Overview

Mfr description
78033 1-1/2 X 30 SURFACE COND BELT COURS

Specifications

  • Application
    Grinding
  • Abrasive Type
    Non-Woven
  • Belt Length
    30 in
  • Belt Width
    1-1/2 in
  • Grade
    Coarse
  • Product Types
    Non-Woven Abrasive Belt
  • Overall Length
    30.0000 in, 762 mm
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought