Motion
D4NL-4CFG-B
D4NL Guard Lock Safety-Door Switch—Built-in Switch (with Door Open/Closed Detection Switch & Lock Monitor Switch Contacts): 2NC (Slow-Action Contacts) + 1NC/1NO (Slow-Action Contacts), Head Mounting Direction & Material: Four Mounting Directions Possible (Front-side mounting @ shipping—plastic), Door Lock & Release: 24V DC Solenoid Lock/Mechanical Release
Mi Item #06938090
MFR #D4NL-4CFG-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D4NL Guard Lock Safety-Door Switch—Built-in Switch (with Door Open/Closed Detection Switch & Lock Monitor Switch Contacts): 2NC (Slow-Action Contacts) + 1NC/1NO (Slow-Action Contacts), Head Mounting Direction & Material: Four Mounting Directions Possible (Front-side mounting @ shipping—plastic), Door Lock & Release: 24V DC Solenoid Lock/Mechanical Release
Mi Item #06938090
MFR #D4NL-4CFG-B

Mfr description
D4NL4CFGB SOLENOID SAFETY SWITCH
  • Selectable operation key insertion direction and adjustable mounting ensure installation flexibility
  • Built-in switches with multiple-contact construction are available
  • Key holding force of 1,300 N minimum
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Product Type
    Safety & Disconnect Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)