Motion
2046049
SF 7840 Parts Cleaner - Ready-to-Use, Bottle, 24 oz, Cherry Scent
Mi Item #06938901
MFR #2046049
Price$28.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SF 7840 Parts Cleaner - Ready-to-Use, Bottle, 24 oz, Cherry Scent
Mi Item #06938901
MFR #2046049

Mfr description
2046049 SF 7840 CHERRY SCENTED 24OZ
  • Biodegradable
  • Solvent free, non-toxic, and non-flammable
  • Can be diluted with water
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.24/each

Specifications

Dimensions

  • Container Size
    Bottle
  • Height
    2.1
  • Length
    9.9
  • Weight
    2.01 lbs, 1.5
  • Width
    4.7

Details

  • Concentration
    Ready-to-Use
  • Form
    Liquid
  • Product Types
    Spray Trigger Bottle
  • Scent
    Cherry
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)