Motion
UCFC212 60MM FLANGE BEARING

IPTCI BEARINGS
UCFC212 60MM FLANGE BEARING

Flange Mount Ball Bearing Unit - 1-7/8 in Bore
MI ITEM #06938997
MFR #UCFC212 60MM FLANGE BEARING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCFC212 60MM FLANGE BEARING

Flange Mount Ball Bearing Unit - 1-7/8 in Bore
MI ITEM #06938997
MFR #UCFC212 60MM FLANGE BEARING

Mfr description
UCFC212 60MM FLANGE BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in

Details

  • Product Type
    Flange-Mount Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)