Motion
07683527
M12x1.75 Metric Coarse D3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 3-3/8" OAL, 1-21/32" Thread Length, 0.367" Shank Diam
Mi Item #06939051
MFR #07683527
Price$42.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 Metric Coarse D3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 3-3/8" OAL, 1-21/32" Thread Length, 0.367" Shank Diam
Mi Item #06939051
MFR #07683527

Mfr description
07683527 M12X1.75 METRIC COARSE D3 4-FL
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.23/each

Specifications

Dimensions

  • Overall Length
    3-3/8 in
  • Oversize
    No
  • Shank Diameter
    0.3670 in
  • Square Length
    7/16 in
  • Thread Length
    1-21/32 in
  • Thread Size
    M12x1.75 mm

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D3
  • Thread Standard
    Metric Coarse
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)