Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Coating MaterialFoam Nitrile
- Lining MaterialNylon
- Material TypeKnit Gloves - Coated
- UPC_NO063344175391
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)