Motion
UKT211D1

NTN
UKT211D1

Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Adapter Mounted Collar, Light Duty, Use with H2311X Adapter
Mi Item #06939122
MFR #UKT211D1
Price$423.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKT211D1

Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Adapter Mounted Collar, Light Duty, Use with H2311X Adapter
Mi Item #06939122
MFR #UKT211D1

Mfr description
UKT211D1 TAKE-UP BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.92/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Length
    171.0 mm
  • Overall Width
    64 mm
  • Slot Spacing  
    130 mm
  • Weight
    9.4 lbs

Details

  • Adapter Sleeve Part Number
    H2311X
  • Bore Type
    Round
  • CAD Drawing
  • Cage Material
    Stainless Steel
  • Country of Origin
    US
  • Duty Type
    Light Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4040
  • Housing ID
    T211D1
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UKT211D1
  • Manufacturer Upc Number
    4547359241037
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Replacement Bearing
    UK211D1
  • Seal Type
    Contact Seal
  • Series
    UKT
  • Spec Sheet
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    4547359241037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)