Motion
CRD 1125 NC70R

DICHTOMATIK
CRD 1125 NC70R

Round O-Ring Cord Stock - 1.125 in Cross Section Dia., Nitrile (Buna) Rubber, 70 Durometer, Black
MI ITEM #06939251
MFR #CRD 1125 NC70R
List Price$34.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
CRD 1125 NC70R

Round O-Ring Cord Stock - 1.125 in Cross Section Dia., Nitrile (Buna) Rubber, 70 Durometer, Black
MI ITEM #06939251
MFR #CRD 1125 NC70R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.74/ft for your price

Overview

Mfr description
75065301 NBR 70 CORD O-RING CORD
  • Very good resistance to oil and gasoline
  • Superior resistance to petroleum-based hydraulic fluids
  • Wide range of service temperatures
  • Good resistance to hydrocarbon solvents
  • Very good resistance to alkalis and acids
  • Price per Foot

Specifications

  • Cross Section
    1.125 in
  • Material
    Nitrile (Buna) Rubber
  • Hardness
    70 Shore D
  • Color
    Black
  • Durometer
    70 Durometer
  • Temperature Range
    -22 to 212 °F
  • Cross Section Tolerance
    +/-0.030 in
  • Trade / Brand Name
    Dichtomatik
  • Product Type
    O-Ring & Gasket Cord Stock
  • Method Sold
    Priced Per Foot
  • Additional Details
    Round Cross section, Cut per length, Price per Foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought