Motion
62810-00US
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 30 ft, 9.14 m Long, SMALL Snap Hook W, Swivel End Connection, Stainless Steel Material
Mi Item #06939347
MFR #62810-00US
Price$2,657.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 30 ft, 9.14 m Long, SMALL Snap Hook W, Swivel End Connection, Stainless Steel Material
Mi Item #06939347
MFR #62810-00US

Mfr description
62810-00US SRL LATCHWAYS SEALED 30'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,657.14/each

Specifications

Dimensions

  • Diameter
    0.1880 in, 4.78 mm
  • Length
    30 ft, 9.14 m
  • Line Width Or Diameter
    0.1880 in | 4.78 mm
  • Overall Length
    30 ft

Details

  • Anchorage Connection
    Anchorage Connection
  • ANSI Rating
    ANSI Z359.14-2021
  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Housing Material
    ALUMINUM
  • Lanyard End Connection
    SMALL Snap Hook W, Swivel
  • Lifeline Material
    Stainless Steel
  • Material
    Stainless Steel Cable with Aluminum Housing
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-2021
  • Type
    SRL
  • Unit Connector
    Anchorage Connection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)