Motion
62826-00US
Self-retracting Lanyards, Lifeline & Fall Limiter - Stainless Steel Material
Mi Item #06939349
MFR #62826-00US
Price$4,535.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - Stainless Steel Material
Mi Item #06939349
MFR #62826-00US

Mfr description
62826-00US SRL LATCHWAYS SEALED 85'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,535.10/each

Specifications

Dimensions

  • Overall Length
    85 ft

Details

  • Anchorage Connection
    Housing End
  • ANSI Rating
    Z359.14-2021
  • Lifeline Material
    Stainless Steel
  • Line Material
    Stainless Steel
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-2021
  • Type
    Latchways Sealed SRL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)