Motion
62841-00US
Self-retracting Lanyards, Lifeline & Fall Limiter - Stainless Steel Material
MI ITEM #06939350
MFR #62841-00US
List Price$7,371.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - Stainless Steel Material
MI ITEM #06939350
MFR #62841-00US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,371.49/each for your price

Overview

Mfr description
62841-00US SRL LATCHWAYS SEALED 130'

Specifications

  • Type
    Latchways Sealed SRL
  • Line Material
    Stainless Steel
  • Standards Met
    ANSI Z359.14-2021
  • Anchorage Connection
    Housing End
  • ANSI Rating
    Z359.14-2021
  • Number Of Legs
    1
  • Lifeline Material
    Stainless Steel
  • Overall Length
    130 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought