Motion
AMTE-M-LH-M5

FESTO CORPORATION
AMTE-M-LH-M5

M5 Port Size, 72 dB Noise Reduction, 255 L/min Flow Rate
MI ITEM #06939383
MFR #AMTE-M-LH-M5
Price$7.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
AMTE-M-LH-M5

M5 Port Size, 72 dB Noise Reduction, 255 L/min Flow Rate
MI ITEM #06939383
MFR #AMTE-M-LH-M5

Mfr description
AMTE-M-LH-M5 VALVE SILENCER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.12/each

Specifications

Dimensions

  • Port Size
    M5

Details

  • Flow Rate
    255 L/min
  • Noise Reduction
    72 dB
  • Operating Medium
    Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)