Specifications
Dimensions
- Bore Diameter10 mm
- Maximum P Value24.5 (250)Static 49 (500)
- Maximum PV Value1.65 N/mm2 x m/s
- Outside Diameter12 mm
- Overall Length15 mm
Details
- Additional DetailsLead Free
- Bearing MaterialMulti-layer Lubricated Sintered Copper with Metal Back
- Material SpecificationToughmet
- Max V Value0.4 m/s
- Operating Temperature Range-40 to +662 °F
- Product TypePlain Sleeve & Flanged Bearings
- SeriesTMB
- Sleeve Bearing TypePlain Sleeve
- Standards MetRoHS
Overview
Mfr description
TMB-1015 SPLIT BUSHING BEARING
- Serviceable without the need for lubrication
- Features superior dimensional stability, mechanical strength, and thermal conductivity with a thin, lightweight, and compact design
- Features low coefficient of friction and excellent wear resistance
- Electrically conductive