Motion
W 624-2RS1

SKF
W 624-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 13 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
Mi Item #06939576
MFR #W 624-2RS1
Price$22.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 624-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 13 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
Mi Item #06939576
MFR #W 624-2RS1

Mfr description
W 624-2RS1 STAINLESS STEEL BEARING
  • Stainless deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.39/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    5 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Stainless steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    W 624-2RS1 STAINLESS STEEL BEARING
  • Element Material
    Stainless steel
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The W 624-2RS1 is a 4 mm bore radial/deep groove ball bearing with 13 mm OD, 5 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    W 624-2RS1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    60 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    624
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570940336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)