Overview
Mfr description
C1B428-3X CHEMMAX1 COVERALL YELLOW
Specifications
- Garment UseChemical
- Size3X-Large
- ColorYellow
- Cuff StyleElastic
- Ankle StyleElastic
- Hood IncludedYes
- Closure TypeZipper
- Seam TypeSerged
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data