Specifications
Dimensions
- Size5X-Large
Details
- Ankle StyleElastic
- Closure TypeZipper
- ColorYellow
- Cuff StyleElastic
- Garment UseChemical
- Hood IncludedYes
- Product TypeCoveralls
- Seam TypeSerged
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)