Motion
HNV 38 NPT F 2V

FASTER
HNV 38 NPT F 2V

Hydraulic Socket - Stainless Steel Body Material, Poppet Valve, 3/8 in NPTF, 3/8 – 18 Female Thread, 3915 psi psi, 3/8 in Body Size, Viton® Seal
MI ITEM #06939700
MFR #HNV 38 NPT F 2V
Price$193.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 38 NPT F 2V

Hydraulic Socket - Stainless Steel Body Material, Poppet Valve, 3/8 in NPTF, 3/8 – 18 Female Thread, 3915 psi psi, 3/8 in Body Size, Viton® Seal
MI ITEM #06939700
MFR #HNV 38 NPT F 2V

Mfr description
HNV38NPT-F-2V
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.17/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Force-to-Connect
    19.4 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    15950 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Flow Rate
    7.13 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas
  • ManufacturerName (description attribute)
    Faster
  • Material Specifics
    Stainless Steel
  • Seal Material
    Viton®
  • Spillage
    0.05070 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    3915 psi
  • Working Pressure Range
    3001 to 4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)