Motion
JMEWDM3611T
Close Coupled Pump Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06939788
MFR #JMEWDM3611T
Price$2,941.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06939788
MFR #JMEWDM3611T

Mfr description
JMEWDM3611T MOTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,941.58/each

Specifications

Dimensions

  • Frame Size
    182JM
  • Overall Length C Dimension
    18.05 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    70 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1760 rpm
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    89.50 %
  • Insulation Class
    F
  • KVA Code
    K
  • Manufacturer Upc Number
    781568773635
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568773635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)