Motion
LT100-1-250

DUFF-NORTON
LT100-1-250

LT Series 12 V Direct Current (DC) Voltage, 112 lb Load Capacity, and 9.8 in. Stroke Linear Actuator
Mi Item #06939997
MFR #LT100-1-250
Price$574.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
LT100-1-250

LT Series 12 V Direct Current (DC) Voltage, 112 lb Load Capacity, and 9.8 in. Stroke Linear Actuator
Mi Item #06939997
MFR #LT100-1-250

Mfr description
LT100-1-250 12VOLTS
  • Safe operation with internal limit switches to stop motion at fully retracted and fully extended positions
  • Keyed translating tube eliminates the need for restraining torque
  • Withstand the elements with IP66 protection for rugged outdoor environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$574.71/each

Specifications

Dimensions

  • Stroke
    9.8 in
  • Weight
    2.27 lb

Details

  • Current Draw
    3.5 amp
  • Duty Cycle At Rated Load
    0.2
  • Dynamic Load Capacity
    112 lbs
  • ECCN
    EAR99
  • Input Voltage
    12 V
  • Load Capacity
    112 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Series
    LT
  • Speed At Full Load
    0.50 in/s
  • Static Load Capacity
    112 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)