Motion
FC606-24
Aeroquip (Eaton) FC606 Series Hose - 1-1/2 in Inner Diameter, 6100 psi Working Pressure, Synthetic Rubber Tube Material, 12.000 in Length
MI ITEM #06940293
MFR #FC606-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC606 Series Hose - 1-1/2 in Inner Diameter, 6100 psi Working Pressure, Synthetic Rubber Tube Material, 12.000 in Length
MI ITEM #06940293
MFR #FC606-24

Mfr description
FC606-24 HOSE
  • Sold by the foot.
  • High-pressure hydraulics, hydrostatic transmissions.
  • SAE 100R15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12.000 in
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.300 in

Details

  • Burst Pressure
    24400 psi
  • Color
    Black
  • Hose Covering Material
    Synthetic Rubber
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    250 to -40 °F
  • Product Type
    Industrial Hose
  • Tube Material
    Synthetic Rubber
  • Working Pressure
    6100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)