Motion
CHNB25-250
CHN, Small Bore Hydraulic Cylinder
Mi Item #06940371
MFR #CHNB25-250
Price$196.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHN, Small Bore Hydraulic Cylinder
Mi Item #06940371
MFR #CHNB25-250

Mfr description
CHNB25-250 HYDRAULIC CYLINDER
  • Nominal pressure: 7 MPa
  • Bore size (mm): 20,25,32,40
  • Equipped with cushion mechanism
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.47/each

Specifications

Dimensions

  • Weight
    1.02 kg

Details

  • Country of Origin
    JP
  • Series
    CH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)