Specifications
Dimensions
- Cartridge Size29 oz. cartridge, 10oz. Adapter available
Details
- ColorBlue
- For Use WithSub Floor Adhesive
- Frame TypeExtended Cradle
- Manufacturer Upc Number39922581007
- Package Height3.25 in
- Package Quantity1
- Package Width7.625 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)