Specifications
Dimensions
- Body Size50 mm
- Port 1 Size/TypeNPT
- Port 2 Size/TypeNPT
Details
- Actuator TypeRack and Pinion
- Angle of Rotation180 °
- MagnetYes
- Mount TypeFoot
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)