Overview
Mfr description
HK4020AS1B DRAWN CUP NEEDLE BEARING
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Operating Temperature Range-22 to 284 °F
- Max Rpm6600 rpm
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberHK4020-AS1-B
- Bore TypeStraight
- Weight0.110 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe HK4020-AS1-B Needle Roller Bearing features a 40 mm bore diameter, 47 mm outside diameter, 20 mm overall width, and a weight of 0.110 lbs, making it suitable for industrial machinery and transmission assemblies.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data