Motion
UCP321D1

NTN
UCP321D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 105 mm Bore, Cast Iron Material, Heavy Duty
MI ITEM #06940554
MFR #UCP321D1
Price$2,672.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP321D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 105 mm Bore, Cast Iron Material, Heavy Duty
MI ITEM #06940554
MFR #UCP321D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,672.49/each

Specifications

Dimensions

  • Base To Bore Centerline
    140 mm
  • Base Width
    4.7244 in, 120.0 mm
  • Bolt Center To Center Length
    14.9606 in
  • Bore Diameter
    105 mm
  • Overall Length
    490 mm
  • Overall Width
    128 mm
  • Weight
    77.91 lbs

Details

  • Bearing Number
    UC321D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    P321D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359226935
  • Max Rpm
    1400 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    41500 lbf
  • Radial Static Load Capacity
    34500 lbf
  • Replacement Bearing
    UC321D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359226935

Overview

Mfr description
UCP321D1 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought